Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ Optical Dissolved Oxygen Probe
SDPSCI_ED

Catalog No. s39723 Shop All Vernier Software Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S39723 0°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39723 Supplier Vernier™ Supplier No. GDXODO
Add to Cart
Add to Cart

Vernier™ Go Direct™ Optical Dissolved Oxygen Probe makes it easy to measure dissolved oxygen concentration, water temperature, and atmospheric pressure.

  • Investigate the relationship between temperature and dissolved oxygen in water.
  • Measure primary productivity or biological/biochemical oxygen demand.
  • Explore the interdependence of plants and animals.
  • Monitor watersheds over time.
  • Pressure compensation: automatic from 228 mmHg to 1519 mmHg
  • Accuracy: ±0.2 mg/L below 10 mg/L, ±0.4 mg/L above 10 mg/L

Specifications

Includes Micro USB Cable
Grade High School and College
Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Range 0 to 20 mg/L
Response Time 90% of final reading in 40 seconds
Temperature Range (Metric) 0°C to 50°C
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.