Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Goggle Sanitizer Cabinet Accessories
SCI_ED

Catalog No. S27619 Shop All Eisco Products
Change view
Click to view available options
Product Type:
Replacement Glass Fuse, 250 V
Replacement Key
Replacement Keys (Set of 2)
Replacement Knob
Replacement Timer Switch
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S27619 Replacement Glass Fuse, 250 V
S27622 Replacement Knob
S27620 Replacement Key
S27621 Replacement Keys (Set of 2)
S27623 Replacement Timer Switch
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S27619 Supplier Eisco™ Supplier No. GGSN10FUSE
Add to Cart
Add to Cart

Replacement parts and accessories for use with the Eisco™ Goggle Sanitizer Cabinet

GGSN10FUSE: For Goggle Sanitizer, 630 mA 250 V, Glass Fuse, 5 x 20 mm

GGSN10KEY: Replacement key for Goggle Sanitizer Cabinet

GGSN10KEY2: Set of 2 replacement keys for Goggle Sanitizer Cabinet

GGSN10KNOB: Replacement black plastic knob for goggle sanitizer cabinet (GGSN10)

GGSN10SWITCH: Replacement timer switch for Goggle Sanitizer Cabinet

Specifications

Product Type Replacement Glass Fuse, 250 V
Length (Metric) 20 mm
Width (Metric) 5 mm
Color Clear
Dimensions (L x W) 20 x 5 mm
Description Glass Fuse
For Use With (Equipment) Eisco™ Goggle Sanitizer Cabinet (S07817)
Amperage 630 mA
Material Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.