Learn More
Description
GGSN10FUSE: For Goggle Sanitizer, 630 mA 250 V, Glass Fuse, 5 x 20 mm
GGSN10KEY: Replacement key for Goggle Sanitizer Cabinet
GGSN10KEY2: Set of 2 replacement keys for Goggle Sanitizer Cabinet
GGSN10KNOB: Replacement black plastic knob for goggle sanitizer cabinet (GGSN10)
GGSN10SWITCH: Replacement timer switch for Goggle Sanitizer Cabinet
Specifications
Specifications
| Product Type | Replacement Keys (Set of 2) |
| Color | Black, Silver |
| Material | Metal |
| Description | Key |
| For Use With (Equipment) | Eisco™ Goggle Sanitizer Cabinet (S07817) |
| Includes | 2 Identical Keys |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
