Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gold nanoparticles, 5nm, biotin-functionalized, PEGylated, OD50, supplied in purified water, 515-520 nm absorption, Thermo Scientific Chemicals
Click to view available options
Quantity:
0.5 mL
1 mL
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Brown to Red |
Quantity | 0.5 mL |
Particle Size | 5nm |
Sensitivity | Light sensitive |
Form | Liquid |
Chemical Name or Material | Gold nanoparticles, biotin to functionalized, PEGylated, OD: 50, supplied in purified water, 515 to 520nm absorption |
Safety and Handling
TSCA | No |
storageNote1 | 2° to 8°C |
Recommended Storage | Keep cold |
RUO – Research Use Only
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction