Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ Gold Seal™ Plain Microscope Slides, 3 x 1 in., 1mm thick, Ground, Microslides, Size: 3 x 1 in., Thickness: 1mm
Shop All Epredia Products
Click to view available options
Description:
Gold Seal Plain Slide
Gold Seal Plain Thick Slide
Dimensions (L x W):
3 x 1 in.
75 x 25 mm
Description
All slides feature ground and polished edges that allow for easy handling. All finished slides are sealed with a desiccant in an air tight, lint-free, hermetically sealed Moistur-Barrier™ package, keeping slides dry during shipping and storage.
- Slides work well in hematology, microbiology, and urinalysis as well as other laboratory and research applications
- Each case features an inner barrier-bag sealed with desiccant packs to protect from moisture contamination
- Slide boxes convert into convenient slide storage files
- Reduced iron content for low self-fluorescence
- Manufactured from pure, water-white glass
- Precleaned for immediate use
Specifications
Specifications
| Length (Metric) | 76.2 mm |
| Frosted | Not Frosted |
| Precleaned | Yes |
| Edges | Ground |
| Width (Metric) | 25.4 mm |
| Type | Microscope Slide |
| Thickness (Metric) | 1.2 mm |
| Material | Glass |
| Corner Style | 90° |
| Description | Gold Seal Plain Thick Slide |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction