Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Gold Series Pocket Scales
SCI_ED

Catalog No. p-3611577 Shop All OHAUS Products
Click to view available options
Capacity:
100 g, 0.22 lb
300 g, 0.6 lb.
500 g, 18 oz.
Model:
YA102
YA302
YA501
Readability:
0.01 g
0.05 g
0.1 g

Catalog No. S93805

Supplier: OHAUS™ 80251912

Only null left
Add to Cart
Add to Cart

Perfect for weighing jewelry, coins and small parts. OHAUS Gold Series Pocket Scales have large backlit LCD display and external calibration.

  • Full-capacity tare range
  • Automatic shutoff
  • Stability indicator
  • Low battery indicator
  • Rugged plastic fliptop case
  • Weighing platform: 2.50D × 2.63 in.W (6.4 × 6.7cm)
  • Dimensions: 2.75L × 3.875W × 0.875 in.H (7.0 × 9.8 × 2.2cm)
  • Net weight: 2.7 oz.
  • Two AAA batteries included

Certifications

CE

Compliance

AS/NZS4251.1 Emission, AS/NZS4252.1 Immunity.

Warranty and Services

One year

TRUSTED_SUSTAINABILITY

Specifications

Battery Type 2 AAA
Certifications/Compliance ISO 9001:2008, AS/NZS4251.1, AS/NZS4252.1, CE
Capacity 500 g, 18 oz.
Display Type LCD
Readability 0.1 g
Format Gram, ounce, carat, Grain
Includes Plastic
Linearity ±3 g
Material ABS Plastic, Stainless Steel
Model YA501
Repeatability ±3 g
Temperature Range (English) 50°F to 77°F
Temperature Range (Metric) 10°C to 25°C
Type Gold Series Pocket Scale
Dimensions (L x W x H) 2.9 x 4.3 x 0.79 in. (7.5 x 11 x 2 cm)
Length (English) 2.9 in.
Length (Metric) 7.5 cm
Width (English) 4.3 in.
Width (Metric) 11 cm
Height (English) 0.79 in.
Height (Metric) 2 cm
Weight (English) 0.16 lb.
Weight (Metric) 0.076 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.