Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Goliath™ Safety Eyewear
Goliath™ Safety Eyewear is suitable for both working environments and sports activities.
$93.31 - $222.24
Specifications
Lens Type | Polarized |
---|---|
Weight (Metric) | 35 g |
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | Lens Coating | Lens Tint | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Coating | Lens Tint | Price | Quantity & Availability | |||
19-155-753
|
Pyramex™
SB5610D |
Black | Scratch-resistant, UV-treated | Clear |
Case of 12 for $124.04
|
|
|||
19-155-754
|
Pyramex™
SB5610DT |
Black | Anti-fog, Scratch-resistant, UV-treated | Clear |
Case of 12 for $154.84
|
|
|||
19-155-756
|
Pyramex™
SB5620DT |
Black | Anti-fog, Scratch-resistant, UV-treated | Gray |
Case of 12 for $168.99
|
|
|||
19-155-757
|
Pyramex™
SB5621D |
Black | Scratch-resistant, UV-treated | Gray |
Each for $93.31
|
|
|||
19-155-758
|
Pyramex™
SB5645D |
Black | Scratch-resistant, UV-treated | Orange, Mirror |
Case of 12 for $201.87
|
|
|||
19-155-759
|
Pyramex™
SB5665D |
Black | Scratch-resistant, UV-treated | Blue, Mirror |
Case of 12 for $194.83
|
|
|||
19-155-760
|
Pyramex™
SB5670D |
Black | Scratch-resistant, UV-treated | Silver, Mirror |
Case of 12 for $165.24
|
|
|||
19-155-761
|
Pyramex™
SB5680D |
Black | Scratch-resistant, UV-treated | Indoor/Outdoor Mirror, Mirror |
Case of 12 for $145.14
|
|
|||
19-156-005
|
Pyramex™
SW5620D |
White | Scratch-resistant, UV-treated | Gray |
Case of 12 for $141.70
|
|
|||
19-156-006
|
Pyramex™
SW5655D |
White | Scratch-resistant, UV-treated | Red, Mirror |
Case of 12 for $222.24
|
|
|||
19-156-007
|
Pyramex™
SW5665D |
White | Scratch-resistant, UV-treated | Blue, Mirror |
Case of 12 for $211.24
|
|
|||
Description
- Comfort-fit, rubber temples prevent eyewear from slipping
- Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
Specifications
Polarized | |
Polycarbonate | |
Polycarbonate | |
U6 |
35 g | |
Reusable | |
Polycarbonate, TPR |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title