Learn More
Description
- Made of high quality, heavy duty, Borosilicate 3.3 glass
- Features sintered disc with G-3 porosity
- Perfect for home, classroom & professional laboratories
Specifications
Specifications
| Color | Clear |
| Description | Gooch Type |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Home, classroom and professional laboratories |
| Length (Metric) | 76.2 mm |
| Quantity | 1 |
| Thickness (Metric) | 50.8 mm |
| Capacity (Metric) | 50 mL |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 4.5 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
