Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Gooch Type Filtering Crucibles
GSA_VA

Catalog No. 082361B Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
30 mL
50 mL
Height (Metric):
5 cm
6 cm
Porosity:
Coarse
Fine
Medium
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Porosity
08-236-1B 30 mL 5 cm Medium
08-237-1A 50 mL 6 cm Coarse
08-237C 30 mL 6 cm Fine
08-236-1A 30 mL 5 cm Coarse
08-237-1C 50 mL 6 cm Fine
08-237-1B 50 mL 6 cm Medium
08-236-1C 30 mL 5 cm Fine
08-237B 30 mL 6 cm Medium
08-237A 30 mL 6 cm Coarse
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 08-236-1B Supplier Corning™ Supplier No. 3296030M
Add to Cart
Add to Cart
This item is not returnable. View return policy

For drying precipitates to constant weight at 110°C (230°F)

Particularly adapted to analytical work where precipitates are dried to constant weight at 110°C. Also suitable for higher temperatures, in which case it is advisable to heat in an electric furnace. Crucibles should not be subjected to sudden temperature changes. In order to avoid strain, they should not be removed from the furnace until the temperature has dropped to 250°C. For high form, see Cat. No. 32940.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description With Fritted discs
Diameter (Metric) Disc 3 cm
Material Borosilicate Glass
For Use With (Application) For higher temperatures, use electric furnace
Max. Temperature (Metric) 250°C
Capacity (Metric) 30 mL
Diameter (Metric) Outer 4.1 cm
Height (Metric) 5 cm
Product Type Gooch crucible
Porosity Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.