Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Sterile Cutlery
GREENER_CHOICE

Catalog No. 07201975 Shop All Corning Products
Change view
Click to view available options
Product Type:
Knife
Multi-function Cutlery
Spoon
Length (Metric):
125 mm
150 mm
175 mm
180 mm
Quantity:
1000/Cs.
500/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Length (Metric) Quantity
07-201-975 Multi-function Cutlery 180 mm 500/Cs.
07-201-976 Knife 175 mm 1000/Cs.
07-201-977 Spoon 150 mm 1000/Cs.
07-201-978 Spoon 125 mm 1000/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit
Catalog No. 07-201-975 Supplier Corning™ Supplier No. CFM01
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy
MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit

Packaged individually in tamper evident zip bags. Gosselin™ Sterile Cutlery will help handle primary samples with limited cross contamination risks.

  • Resistant Polystyrene (PS) cutlery
  • Complete range
  • Sterile sample handling, single bag
TRUSTED_SUSTAINABILITY

Specifications

Product Type Multi-function Cutlery
Material Polystyrene
Color White
Length (English) 7.08 in.
Length (Metric) 180 mm
Quantity 500/Cs.
Sterility Sterile
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.