Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Sterile Polypropylene Straight Containers with Polyethylene Caps
GREENER_CHOICE

Catalog No. p-4429426
Click to view available options
Capacity (Metric):
60 mL

Quality sampling tools for secure sample retrieval and shipment

 

  • Injection molded polypropylene
  • Leakproof polyethylene screw cap
  • Assured Sterile 10-3

 

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 60 mL
Capacity (English) 2.02 oz.
Color Clear
Material Polypropylene
Sterility Sterile
Closure Color Red
Height (Metric) 70 mm
Closure Material Polyethylene
Diameter (Metric) 33 mm
Closure Type Leakproof Screw Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.