Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gosselin™ Straight Polypropylene Container with Screw Cap
GREENER_CHOICE

Catalog No. p-6911016 Shop All Corning Products
Click to view available options
Capacity (Metric):
180 mL
Sterility:
Sterile
Closure Color:
Red
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes leakproof, polyethylene cap. Corning™ Gosselin™ Straight Polypropylene Container with Screw Cap is designed with a wide mouth to provide ample room for sample collection.

Designed for sample collection, storage and transportation to laboratories.
  • Polyethylene cap
  • Leakproof screw cap
  • Sterile or nonsterile versions available
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 180 mL
Capacity (English) 6 oz.
Color Clear
Description Wide Mouth, Disposable
For Use With (Application) Sample collection
Material Polypropylene
No. per Pack 264/Pk.
Sterility Sterile
Closure Color Red
Closure Included Yes
Graduated Yes
Shape Cylindrical
Height (Metric) 102 mm
Product Type Sample Container
Height (English) 4 in.
Closure Material Polypropylene
Diameter (Metric) 52 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.