Learn More
Description
- All-in-One PCR Master Mix: Just Add Template and Primers
- High-Performance GoTaq(R) G2 DNA Polymerase in a Ready-to-Use Master Mix
- Simplifies reaction setup and saves time
- Use the green master mix for direct-to-gel analysis, and the colorless master mix when post-amplification fluorescence or absorbance analysis is required
Specifications
Specifications
| Content And Storage | −30° to −10°C |
| Description | Colorless master mix |
| Quantity | 100 reactions |
| For Use With (Application) | RT-PCR |
| Includes | Colorless master mix (M783A 2 x 1.25mL), Nuclease-free water (P119A 2 x 1,250μL) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.