Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ GR-2 Septa

Catalog No. 111010227 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Outer:
9.5 mm
10 mm
11 mm
12.5 mm
Quantity:
100 Pk.
1000 Pk.
250 Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Quantity
11-101-0227 9.5 mm 250 Pk.
11-101-1148 9.5 mm 100 Pk.
11-102-0757 9.5 mm 1000 Pk.
11-101-1152 10 mm 100 Pk.
11-101-1151 11 mm 100 Pk.
11-101-1150 12.5 mm 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-101-0227 Supplier MilliporeSigma™ Supelco™ Supplier No. 20625
Add to Cart
Add to Cart

Designed for routine, isothermal use

  • Septa are very important components of a syringe injection system
  • Typically fabricated from elastomeric, self-sealing materials such as silicone rubber, neoprene, or fluoroelastomers
  • Suitable to conveniently introducing the sample without causing the system to leak
  • Improper septa decompose under the high-temperature conditions of capillary inlets causing baseline disruption and ghost peaks in a chromatogram
  • These low cost, gray silicone rubber septa are designed for routine, isothermal use
  • Inlet Temperature Range: 50°C to 200°C
TRUSTED_SUSTAINABILITY

Specifications

Type GR-2 Septum
Temperature (Metric) Max 200°C
Diameter (Metric) Outer 9.5 mm
Diameter (English) Outer 3/8 in.
Color Gray
For Use With (Application) Routine, Isothermal Use
Material Silicone Rubber
Quantity 250 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.