Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI FlashPure Flash Chromatography Cartridges
SDP

Catalog No. 05404812 Shop All BUCHI Products
Click to view available options
Bed Weight (Metric):
4 g
12 g
120 g
220 g
330 g
Includes:
10 Pc.
20 Pc.
4 Pc.
6 Pc.

Includes

20 Pieces

FlashPure flash chromatography cartridges offer high resolution and outstanding loading capacity.

  • High resolution of separation due to high-quality silica
  • Increased fraction purity due to a better separation
  • Faster evaporation of smaller fraction volumes
  • Reproducible performance from batch to batch
  • Increased sample throughput due to high sample loading capacity
  • Solvent saving: required purification yield is achieved faster

Specifications

Material Silica - Normal Phase
Type FlashPure
Includes 20 Pc.
Bed Weight (Metric) 12 g
For Use With (Application) For Flash Chromatography Using ISCO and Biotage Instruments
Max. Pressure 75 psig
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.