Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI FlashPure Flash Chromatography Cartridges
Shop All BUCHI Products

Click to view available options
Bed Weight (Metric):
4 g
12 g
24 g
40 g
80 g
120 g
220 g
330 g
Includes:
10 Pc.
12 Pc.
15 Pc.
20 Pc.
4 Pc.
6 Pc.
Description
- High resolution of separation due to high-quality silica
- Increased fraction purity due to a better separation
- Faster evaporation of smaller fraction volumes
- Reproducible performance from batch to batch
- Increased sample throughput due to high sample loading capacity
- Solvent saving: required purification yield is achieved faster
Specifications
Specifications
Material | Silica - Normal Phase |
Type | FlashPure |
Includes | 6 Pc. |
Resolution | Medium, Irregular (35 to 45 μm) |
Bed Weight (Metric) | 220 g |
For Use With (Application) | Small Molecules |
For Use With (Equipment) | Pure Chromatography Systems |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction