Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Grade 0858 Seed Test Paper, Grained

Catalog No. 09920110 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (L x W):
570 x 870 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
09-920-110 570 x 870 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-920-110 Supplier Cytiva Supplier No. 10334346
Add to Cart
Add to Cart

Medium fast flow rate and medium retention. For the filtration of extracts, oils, beer, syrups, etc.; can also be applied in filter presses or for the aspiration of liquids.

  • Made from super-refined cellulose
  • Specifically designed to have particular properties for each technical application
  • Applications range from the filtration of beverages to the purification of electroplating baths
  • Available prepleated as Grade 0858 ½
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 75 g/m2
Material Cellulose
Filtration Speed 55 s (Herzberg)
For Use With (Application) Filtration of Beverages , Purification of Electroplating Baths, Etc.
Grade Grade 0858
Type Seed Test Paper
Dimensions (L x W) 570 x 870 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.