Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Grade 113 Qualitative Filter Paper, Reel

Catalog No. 09920117 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (L x W):
1300 m x 93 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
09-920-117 1300 m x 93 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-920-117 Supplier Cytiva Supplier No. 11138768
Add to Cart
Add to Cart
Request a Quote

Ultra high loading capacity with a particle retention that is well suited for use with coarse or gelatinous precipitates. Fastest flow rate, and thickest paper of the qualitative grades.

  • Creped surface
  • High wet strength due to the addition of a small quantity of chemically stable resin
  • Normal qualitative applications will not introduce any significant impurities into the filtrate
  • Resins contain nitrogen and should not be used in Kjeldahl estimations, etc
TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 2 s/100 mL/in2
Basis Weight 125 g/m2
Material Cellulose
Particle Retention 30 μm
Flow Rate 774 mL/min.
Grade Grade 113
Thickness (Metric) 420 μm
Type Wet Strengthened
Dimensions (L x W) 1300 m x 93 cm
Length (Metric) 1300 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.