Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Grade 1V Qualitative Filter Papers, Fluted

Catalog No. 09928016 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
125 mm
150 mm
185 mm
240 mm
270 mm
320 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-928-016 320 mm
09-928-015 270 mm
09-928-011 125 mm
09-928-012 150 mm
09-928-013 185 mm
09-928-014 240 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 09-928-016 Supplier Cytiva Supplier No. 1201320
Add to Cart
Add to Cart

Widely used for many general filtration applications. Whatman™ Grade 1V Qualitative Filter Papers, Fluted are the pleated, pre-folded version of Whatman filter paper 1, which is well suited for qualitative analysis in routine applications.

Grade 1V is well suited for qualitative analysis in routine applications including: separations of lead sulfate, hot calcium oxalate and calcium carbonate; soil analysis; separating solids from liquids in food quality testing; and teaching simple qualitative analysis in classrooms.

  • Nominal particle retention rating of 11μm supports general filtration
  • Intermediate filtration speed (Herzberg 150 s)
  • Pre-folded filter for ease-of-use and time savings with conical filter funnels; avoids the need to quadrant-fold circles
TRUSTED_SUSTAINABILITY

Specifications

Description Grade 1V Filter Paper for General Filtration, 32 cm circle (100 pcs)
Format Folded (Pre-pleated)
Material Cellulose
Particle Retention 11 μm
Filtration Speed 150 s (Herzberg)
Flow Rate 57mL/min.
For Use With (Application) Used filter paper for routine applications with medium retention and flow rate. Covers a wide range of laboratory applications and is frequently used for clarifying liquids.
Grade Grade 1V
Quantity 100 Pk.
Thickness (Metric) 180 μm
Type Qualitative Filter Paper
Diameter (Metric) 320 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.