Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Grade 25 Ruby Spheres, Dia.: 2.5mm

Catalog No. AA42080KM
Change view
Click to view available options
Quantity:
100 Pieces
25 Pieces
5 Pieces
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AA42080KM 25 Pieces
AA42080KN 100 Pieces
AA42080KJ 5 Pieces
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AA42080KM Supplier Thermo Scientific™ Supplier No. 42080KM

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Mineral
Diameter (Metric) 2.5 mm
Grade Grade 25
Quantity 25 Pieces
Specimen Type Ruby Sphere
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.