Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Grade 3644 Seed Test Papers

Catalog No. 09920113 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (L x W):
420 x 594 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
09-920-113 420 x 594 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-920-113 Supplier Cytiva Supplier No. 10342581
Add to Cart
Add to Cart

Made of pure cellulose and free of any additives or substances that could influence seed growth

  • Extremely high purity
  • Reliable and reproducible results
  • Made from pure cellulose without any additives
  • Free of any substances that could influence the growth of the seeds
  • The paper's constant water absorption ensures the continuous provision of the required amount of water
  • Weight: 720 g/m2
  • Color: Blue
TRUSTED_SUSTAINABILITY

Specifications

Format Sheet
Material Cellulose
For Use With (Application) TP Method
Grade Grade 3644
Quantity 50/Pk.
Type Seed Test Paper
Dimensions (L x W) 420 x 594 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.