Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Grade 4V Qualitative Filter Papers, Fluted

Catalog No. 09928006 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
150 mm
185 mm
270 mm
320 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-928-006 150 mm
09-928-007 185 mm
09-928-009 270 mm
09-928-010 320 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-928-006 Supplier Cytiva Supplier No. 1204150
Add to Cart
Add to Cart

Well suited for qualitative analysis or general filtration of coarse particles. Whatman™ Grade 4V Qualitative Filter Papers, Fluted are designed to increase filtration speed, flow rate and loading capacity. Available in a range of sizes.

Whatman Grade 4V prepleated filter paper is frequently used to filter gelatinous precipitate or for general filtration that does not require the collection of fine particles. The filter sheets are also useful for rapid filtration of biological fluids or organic extracts prior to analysis.

  • Very fast flow rate
  • Retention of coarse and gelatinous precipitates
  • Nominal particle retention rating of 20-25μm
  • Fast filtration speed (Herzberg 37 s)
  • Fluted (pre-pleated) for compatibility with conical filter funnels without the need for further folding
TRUSTED_SUSTAINABILITY

Specifications

Description Grade 4V Fluted Filter Paper, FF, 15 cm circle (100 pcs)
Format Folded (Pre-pleated)
Material Cellulose
Particle Retention 20 to 25 μm
Filtration Speed 37 s (Herzberg)
Flow Rate 247mL/min.
For Use With (Application) GE’s Whatman Grade 4V filter paper is well suited for qualitative analysis or general filtration of coarse particles. The fluted filter design increases filtration speed, flow rate, and loading capacity.
Grade Grade 4
Quantity 100 Pk.
Thickness (Metric) 210 μm
Type Qualitative Filter Paper
Diameter (Metric) 150 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.