Learn More
Globe Scientific Graduated 15mL Centrifuge Tubes
Description
- Graduated from 0.5mL to 15mL in 0.5mL increments
- Conical bottom
- Polystyrene (PS) spin rate: 1500rcf
- Polypropylene (PP) spin rate: 3000rcf
- Dimensions: 16.6 x 120mm
Specifications
Specifications
| Material | Polystyrene |
| Packaging | Bulk |
| Autoclavable | Autoclavable |
| Length (Metric) | 120 mm |
| Bottom Shape | Conical |
| Closure Type | Plug |
| Diameter (Metric) | 16 mm |
| Graduations | 0.5 to 15 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.