Learn More
United Scientific™ Graduated Cylinders, Double Scale, Borosilicate Glass, Class B

Shop All United Scientific Supplies, Inc Products


Description
- United Scientific™ graduated cylinders feature a double metric scale, calibrated to contain.
- Borosilicate glass cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases.
- Made from heavy-duty borosilicate 3.3 glass
- Meets ASTM E1272 Class B tolerances for precision and are individually calibrated to contain
- One-piece molded glass construction with hexagonal base and adjustable plastic bumper guard
- Low temperature gradient, can withstand high temperatures and thermal shocks
- All cylinders include bumper guards.
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Capacity (Metric) | 25 mL |
| Graduations | 0.5 mL |
| Class | Class B |
| Tolerance | ASTM E1272 |
| Product Type | Graduated Cylinder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.