Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Graduated Disposable Pipettes
SDPSCI_ED

Catalog No. S111121 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Volume (Metric):
4 mL
Sterility:
Non-sterile
Length (Metric):
88.9 mm
Length (English):
3.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Length (Metric) Length (English)
S111121 4 mL Non-sterile 88.9 mm 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S111121 Supplier United Scientific™ Supplier No. UNGRPIP4MLPK/500

missing translation for 'validMainframeMsg'

Graduated disposable transfer pipettes made from low-density polyethylene (LDPE) are ideal for general lab use. Each pipette has molded graduations.

  • Available Sterile and Non-sterile
  • Disposable transfer pipettes made from low-density polyethylene (LDPE)
  • Ideal for general lab use
  • 4 mL Capacity Bulb Length: 1.5 in., Bulb Diameter: 0.5 in.
  • 4.5 mL Capacity Bulb Length: 1.5 in., Bulb Diameter: 0.5 in.
  • 5 mL Capacity (Non-sterile) Bulb Length: 2 in., Bulb Diameter: 5/8 in.
  • 5 mL Capacity (Sterile) Bulb Length: 1-7/8 in., Bulb Diameter: 5/8 in.

Specifications

Material LDPE
Sterility Non-sterile
For Use With (Application) General Lab Use
Graduated Yes
Length (English) 3.5 in.
Quantity 500/Cs.
Color Clear
Volume (Metric) 4 mL
Length (Metric) 88.9 mm
Type Dropping Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.