Learn More
Globe Scientific 1.5mL Microcentrifuge Tubes
Description
- General purpose microcentrifuge tubes
- Each tube is molded with precise graduation marks for accurate measurements
- With cap attached
- Autoclavable
- Chemical resistant
- Temperature range: -10°C to +50°C
- Spin rate: 16,400rpm or 25000 x g
Specifications
Specifications
| Certifications/Compliance | CE, ISO 13485:2003 |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Yellow |
| Material | Polypropylene |
| No. per Pack | 1000 |
| Graduated | Yes |
| Bottom Shape | Conical |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.