Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Graduated Safelock Microcentrifuge Tubes

Catalog No. 21403194
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Capacity (Metric):
0.6 mL
1.5 mL
2 mL
Max. RCF:
24,000 x g
25,000 x g
30,000 x g
Packaging:
100 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.
1000/Pk. in 10 bags of 100
50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Capacity (Metric) Max. RCF Packaging
21-403-194 Sterile 2 mL 25,000 x g 50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.
21-403-192 Sterile 0.6 mL 30,000 x g 100 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.
21-403-191 Non-sterile 0.6 mL 30,000 x g 1000/Pk. in 10 bags of 100
21-402-900 Non-sterile 1.5 mL 24,000 x g 50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.
21-402-901 Sterile 1.5 mL 24,000 x g 50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.
21-403-193 Non-sterile 2 mL 25,000 x g 50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 21-403-194 Supplier Thermo Scientific™ Supplier No. 3459

Easily confirm your microcentrifuge tube is locked for superior security during centrifugation.

Find the security of a screw-cap tube with the ease-of-use of a snap-cap tube with Thermo Scientific™ Graduated Safelock Microcentrifuge Tubes. These tubes provide superior security during centrifugation. Simply position the hinged locking ball into the groove to prevent accidental cap opening, avoiding evaporation and ensuring sample integrity.

Safelock Lid Design

  • Simple one-hand operation snaps the hinged cap closed and slides the locking ball into place safeguarding valuable samples
  • Hinged locking ball reduces stress on the thumb
  • Smooth locking surface reduces the possibility of ripped or torn gloves
  • Graduation marks on the microcentrifuge tube allow for effective sample reference

Highest Quality

  • Manufactured from virgin polypropylene, these microcentrifuge tubes ensure sample integrity and security during boiling, freezing, incubation and centrifugation
  • Exceptionally stable performance under the stress of centrifugation, preventing tube breakage
  • Sterile product is certified free of RNase, DNase, DNA, ATP, bioburden and endotoxins
  • Nonsterile product is certified free of RNase, DNase, DNA and pyrogens

Packaging  Options

  • A variety of packaging options are available to help with contamination control in the lab
  • For stringent sterility requirements, individually wrapped sterile tubes are available

Recommended For:

Daily and rigorous laboratory usage including centrifugation, boiling, incubation, freezing or sample storage

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Certified free of RNase, DNase, Pyrogen, Bioburden, ATP, PCR Inhibitors, Endotoxin and DNA.
Capacity (Metric) 2 mL
Color Natural
Material Polypropylene
Packaging 50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.
Sterility Sterile
Graduated Yes
Max. RCF 25,000 x g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.