Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Low Form Borosilicate Glass Beakers
SCI_ED

Catalog No. S39784 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
10,000 mL
100 mL
1000 mL
150 mL
2000 mL
25 mL
250 mL
3000 mL
400 mL
5 mL
50 mL
500 mL
5000 mL
600 mL
800 mL
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S39784 10,000 mL
S39780 5 mL
S40887 150 mL
S27520 800 mL
S39781 10 mL
S40888 600 mL
S39782 25 mL
S40889 5000 mL
S15437 50 mL
S15438 100 mL
S15439 250 mL
S15440 400 mL
S15441 500 mL
S15442 1000 mL
S15443 2000 mL
S39783 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. S39784 Supplier Eisco™ Supplier No. CH0126O
Add to Cart
Add to Cart

These low form beakers are made by hand from high quality borosilicate 3.3 glass. They are extremely durable, have low temperature gradients, and superior chemical durability.

  • Made from high quality borosilicate 3.3 glass
  • White graduations for easy visibility (not available for 5mL and 10mL sizes)
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Low form
  • Autoclavable at 121°C
  • In compliance with DIN 12231 and ISO 3819 standards

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (English) 338.14 oz.
Color Clear
Description Chemical durability
Diameter (English) Outer 8.54 in.
Diameter (Metric) Inner 213 mm
Diameter (Metric) Outer 217 mm
Capacity (Metric) 10,000 mL
Material Borosilicate Glass
For Use With (Application) Solution Preparation
Height (English) 13.7 in.
Height (Metric) 350mm
Length (Metric) 217mm
Quantity 1
Type Glass Beakers
Width (English) 8.5 in.
Width (Metric) 217mm
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Graduated Scale
Style Low Form
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.