Learn More
Description
- With top standard taper outer joint and lower drip tip joint
Specifications
Specifications
| For Use With (Application) | Organic Synthesis |
| Material | Glass |
| Description | Hose connection O.D.: 8mm |
| Type | Graham Condenser |
| Standard Taper Joint No | 14/20 |
| Length (Metric) Jacket | 120 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

