Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Graham-Field™ Stethoscopes

Click to view available options
Product Type:
Dual Head Stethoscope
Single Head Stethoscope
Sprague Rappaport Stethoscope
Color:
Black
Blue
Gray
Green
Magenta
Description
Single Head Stethoscope
- Anodized aluminum chestpiece with finger rest
- Adjustable chrome-plated brass binaurals
- 22 in. (56cm) latex-free “Y” tubing
- Rotating anodized aluminum chestpiece with recessed non-chill ring
- Adjustable chrome-plated brass binaurals
- 22 in. (56cm) latex-free “Y” tubing
- Versatile enough for infants, children and adults
- Delivers accurate detection of high, medium and low frequency sounds
- Comes complete with accessory pouch including three interchangeable bells, adult diaphragm, pediatric diaphragm, and two pairs of eartips
- 22 in. (56cm) latex-free tubing
Specifications
Specifications
Product Type | Sprague Rappaport Stethoscope |
Color | Magenta |
For Use With (Application) | To detect high, medium and low frequency sounds for infants, children and adults |
Includes | Accessory pouch, interchangeable bells, adult and pediatric diaphragms, 2 pairs of eartips, 22 in. latex-free Y-tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction