Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graham Professional™ Plastic-Backed Towels

Catalog No. gm193
Change view
Click to view available options
Dimensions (L x W):
18 x 13.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
GM193 18 x 13.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. GM193 Supplier Graham Professional™ Supplier No. 193
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Absorbent tissue with polyethylene backing

  • 2-ply or 3-ply tissue/poly towels
  • Multiple soft layers of tissue
  • Available in green (GM193) or white (GM180)
  • Polyethylene backing to protect and add strength
  • Optimal barrier and infection control

Specifications

Product Type Towel
Length (English) 18 in.
Length (Metric) 45.72 cm
Width (English) 18 in.
Width (Metric) 34.29 cm
Material Polyethylene-backed Tissue
Dimensions (L x W) 18 x 13.5 in.
For Use With (Application) Absorbs fluids while the Poly backing protects and adds strength
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.