Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ENG Scientific Gram Stain Kit
Click to view available options
Quantity:
1 x 3800 mL (1 gal.)
2 x 950 mL
4 x 250 mL
Packaging Type:
Gallon Bottle
Kit (Bottles with flip-top cap)
Pack (Bottles with flip-top cap)
Slim-line Bottle
Type:
Acetone-Alcohol
Acetone-Alcohol, Carbol Fuchsin
Basic Fuchsin
Crystal Violet
Ethanol 70%
Ethanol 70%, Basic Fuchsin
Ethanol 70%, Carbol Fuchsin
Ethanol 95%
Ethanol 95%, Basic Fuchsin
Ethanol 95%, Carbol Fuchsin
Gram Iodine
Safranin
Description
- Available in various counterstains
- Various decolorizers available to suit individual technique preference
- Flip-top cap on 250 mL and 950 mL sizes
- In vitro diagnostic use
Specifications
Specifications
| Type | Crystal Violet |
| Quantity | 4 x 250 mL |
| For Use With (Application) | In vitro diagnostic use |
| Closure Type | Flip top |
| Packaging Type | Pack (Bottles with flip-top cap) |
For in vitro diagnostic use only.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction