Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Grape (Natural), Ricca Chemical

Click to view available options
Quantity:
20 g
100 g
750 g
Description
- All Natural Ingredients
- Food Grade
- FSSC 22000 and ISO 9001 Accreditated Facility
- Additional Food Safety Testing Included (Pesticide, Residual Solvents, Heavy Metals)
Specifications
Specifications
Chemical Name or Material | Grape Flavor |
Packaging | Amber Glass |
Certificate of Analysis | Yes |
Odor | Grape, Sweet, Fruit |
Physical Form | Liquid |
Color | Colorless to Light Yellow |
Type | Food Additive Standard |
Quantity | 20 g |
Grade | Food Grade |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction