Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graphic Controls 4 in. Circular Charts for Dickson Recorders

Catalog No. 10156101
Encompass
Encompass_Preferred
Change view
Click to view available options
Time Range:
24 hrs.
7 Days
No. of Ranges:
-10 to 40, -5 to 0 to 35 by 5 and 0 to 100, 10 to 90 by 10
-18 to 37, Per table -15, -5, 5 to 35 by 10
0 to 250, Uniform along arc 50 to 200 by 50
7 to 32, Per table 10 to 30 by 5
Uniform along arc 10, 0, 10 to 110 by 20
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range No. of Ranges
10-156-101 24 hrs. Uniform along arc 10, 0, 10 to 110 by 20
10-156-106 7 Days 0 to 250, Uniform along arc 50 to 200 by 50
10-156-114 7 Days -10 to 40, -5 to 0 to 35 by 5 and 0 to 100, 10 to 90 by 10
10-156-119 24 hrs. -18 to 37, Per table -15, -5, 5 to 35 by 10
10-156-120 7 Days -18 to 37, Per table -15, -5, 5 to 35 by 10
10-156-118 7 Days 7 to 32, Per table 10 to 30 by 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 10-156-101 Supplier Graphic Controls Supplier No. 00165886
This item is not returnable. View return policy

Specifications

Product Type Ink Writing Recorder Chart
Description uniform along arc 10, 0, 10 to 110 by 20
Diameter (Metric) 114.3 mm
Diameter (English) 4.5 in.
For Use With (Equipment) For Dickson recorder model: DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21
No. of Ranges Uniform along arc 10, 0, 10 to 110 by 20
Shape Circular
Time Range 24 hrs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.