Learn More
Graphic Controls 4 in. Circular Charts for Dickson Recorders
Specifications
Specifications
| Product Type | Ink Writing Recorder Chart |
| Description | 7 to 32, Per table 10 to 30 by 5 |
| Diameter (Metric) | 114.3 mm |
| Diameter (English) | 4.5 in. |
| For Use With (Equipment) | For Dickson recorder model: DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21 |
| No. of Ranges | 7 to 32, Per table 10 to 30 by 5 |
| Shape | Circular |
| Time Range | 7 Days |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.