Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Graphite Compact Capillary Ferrules
SDP

Catalog No. 06611981 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-611-981 0.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-611-981 Supplier Restek™ Supplier No. 21008
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For Agilent GCs

  • Smoother surface and cleaner edges than conventional graphite ferrules
  • Contain no binders that can off-gas or adsorb analytes
  • High-purity, high density graphite
  • Stable at 450°C
  • Ferrule ID: 0.5 mm
  • Fits column ID: 0.32 mm
  • Fitting size: 0.625 in.

Specifications

Type Compact Ferrule
Material Graphite
Diameter (Metric) Inner 0.5 mm
Quantity 50 Pk.
For Use With (Equipment) Agilent GCs
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.