Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Graphite GC Liner O-Rings
SDP

Catalog No. 0726006 Shop All SGE Inc. Products
Change view
Click to view available options
For Use With (Equipment):
Agilent Technologies 2.0 mm ID Splitless (Quartz), Straight-Through Liner
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
07-260-06 Agilent Technologies 2.0 mm ID Splitless (Quartz), Straight-Through Liner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-260-06 Supplier Trajan™ Supplier No. 0726006

missing translation for 'validMainframeMsg'

Graphite liner O-rings for use with GC liners.

  • Graphite Sealing Rings
  • Temperature stable up to 450°C
  • Supplied in packs of 10

Specifications

Temperature (Metric) Max 450°C
Material Graphite
For Use With (Equipment) Agilent Technologies 2.0 mm ID Splitless (Quartz), Straight-Through Liner
Type Sealing Ring
For Use With (Application) For Use with Liners
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.