Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Graphite (Pure Carbon) Specimen
SCI_ED

Catalog No. S26684 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26684 1 Ea. 7 to 8 cm
S24669 1 Ea. 2 to 3 cm
S26621 10/Pk. 2 to 3 cm
S24670 12/Pk. 2 to 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S26684 Supplier Eisco™ Supplier No. ESNG0009HAND
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Graphite specimen correlates well to Next Generation Science Standards Evidence Statements.

  • Example of metallic luster
  • Representation of specimen that is pure carbon and not as expensive as diamond
  • Made of same material found in pencils
  • For use in classroom identification labs and exercises

Specifications

Product Type Mineral
Quantity 1 Ea.
Specimen Size 7 to 8 cm
Weight (Metric) 0.5 kg
Specimen Type Graphite
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.