Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan Scientific and Medical™ Graphite Vespel™ Ferrules for Shimadzu
SDP

Catalog No. 0726562 Shop All SGE Inc. Products
Change view
Click to view available options
Diameter (Metric) Inside:
0.32 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
07-265-62 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-265-62 Supplier Trajan Scientific and Medical™ Supplier No. 0726562

missing translation for 'validMainframeMsg'

Provides leak-free system connections. Trajan Scientific and Medical Graphite Vespel™ Ferrules for Shimadzu leads to improved chromatography for GC systems.

  • Composite of graphite and Vespel
  • Mechanically robust, hard material, long lifetime
  • Forms a strong grip with the capillary column

Specifications

Material 15% Graphite, 85% Vespel
For Use With (Equipment) QP5000-II and QP5050
Type Graphite Vespel Ferrule for 0.32mm ID Columns for Shimadzu MS
Diameter (Metric) Inside 0.32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.