Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Graphsphere™ 2016 Glass Thermal Desorption Tubes

Catalog No. 111005353 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Description:
Sealed with Brass Endcaps
Sealed with TDS3 Storage Container
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
11-100-5353 Sealed with Brass Endcaps
11-100-5361 Sealed with TDS3 Storage Container
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-5353 Supplier MilliporeSigma™ Supelco™ Supplier No. 29755U
Add to Cart
Add to Cart

Fritted and Preconditioned TD Tubes

  • Material: Glass
  • Matrix: Carboxen™ 1016 Carbon Molecular Sieve (CMS)
  • Features: Fritted, preconditioned, and sealed with brass endcaps
  • Dimensions: 6.4 mm (1/4 in.) O.D. x 8.9 cm (3.5 in.) L
  • Compatibility: Suitable for use with PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu instruments
  • Application: An alternative to Tenax™ TA
TRUSTED_SUSTAINABILITY

Specifications

Includes Graphsphere™ 2016 Glass Thermal Desorption Tube, Brass Endcaps
Product Line Carboxen
Overall Length (Metric) 8.89 cm
Diameter (Metric) Outer 6.35 mm
Diameter (English) Outer 1/4 in.
Material Glass
Packaging Quantity 1 Ea.
Overall Length (English) 3.5 in.
Matrix Carboxen™ 1016 Carbon Molecular Sieve (CMS)
For Use With (Application) An Alternative to Tenax™ TA
Description Sealed with Brass Endcaps
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
Type Thermal Desorption Tube
Show More Show Less

Graphsphere is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.