Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Gravity Ovens - PROMO
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
65 L
105 L
176 L
Description
- Ideal for drying or heating applications
- Maximum temperature 250°C
- Over–temperature protection
- Manually adjustable damper for increased air circulation
- Digital controller
- Stainless–steel interior
- Painted steel exterior
Certifications
cCSAus
Warranty and Services
2 year parts and labor warranty
† Depth of handle / display not included in depth (65 mm / 2.6 in.); adjustable feet not included in height (35 mm / 1.4 in.); required distance to rear wall: 80 mm / 3.1 in.
NOTE: All figures are typical average values for series devices,
Specifications
Specifications
| Capacity (English) | 2.3 cu.ft. |
| Certifications/Compliance | cCSAus |
| Capacity (Metric) | 65 L |
| Temperature (Metric) | 50°C to 250°C |
| Model | Gravity convection |
| No. of Shelves | 2 supplied/13 max. |
| Plug Type | Nema 5-15 US |
| Temperature Stability | ±0.4°C |
| Temperature Uniformity | ±4.5°C |
| Dimensions (D x W x H) Interior | 16.3 x 12.9 x 18.9 in. (414 x 328 x 480 mm) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction