Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Green Cellulose Sterilization Wrap
SDP

Catalog No. 17200194
Change view
Click to view available options
Dimensions (L x W):
1.5 x 1.5 in.
12 x 12 in.
15 x 15 in.
18 x 18 in.
2 x 2 in.
20 x 20 in.
24 x 24 in.
3 x 3 in.
30 x 30 in.
36 x 36 in.
4 x 4 in.
40 x 40 in.
45 x 45 in.
48 x 45 in.
48 x 48 in.
54 x 54 in.
6 x 6 in.
60 x 60 in.
7 x 7 in.
72 x 54 in.
8 x 8 in.
80 x 60 in.
9 x 9 in.
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-200-194 48 x 48 in.
17-200-176 1.5 x 1.5 in.
17-200-177 2 x 2 in.
17-200-178 3 x 3 in.
17-200-179 4 x 4 in.
17-200-180 6 x 6 in.
17-200-181 7 x 7 in.
17-200-182 8 x 8 in.
17-200-183 9 x 9 in.
17-200-184 12 x 12 in.
17-200-185 15 x 15 in.
17-200-186 18 x 18 in.
17-200-187 20 x 20 in.
17-200-188 24 x 24 in.
17-200-189 30 x 30 in.
17-200-190 36 x 36 in.
17-200-191 40 x 40 in.
17-200-192 45 x 45 in.
17-200-193 48 x 45 in.
17-200-195 54 x 54 in.
17-200-196 72 x 54 in.
17-200-197 60 x 60 in.
17-200-198 80 x 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 17-200-194 Supplier Keystone Cleanroom Products Supplier No. GHDSHEET4848
Only null left
Add to Cart
Add to Cart

When secured with autoclave tape or elasticized bands, these green GHD wrappers provide an effective microbial barrier from external sources of contamination.

  • Designed for steam sterilization; but also compatible with ETO or gamma irradiation
  • Treated to impart water and alcohol repellency
  • Wet formed, lightweight non-woven fabric comprised of natural wood pulp and polyester fibers bonded with a resin binder
  • Sufficient microbial barrier
  • Superior bacterial barrier properties compared to linen
  • Sterilization tapes adhere firmly and remove easily
  • Ideal choice for light trays, small basins and towels
  • Resists tearing and punctures
  • Does not contain any natural latex rubber
  • Processed and packaged in ISO certified cleanrooms

Specifications

Basis Weight 57 gsm
Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type None
Color Green
Disposable Single-use
For Use With (Application) Steam, gamma or EtO Sterilization
Material Cellulose
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 48 x 48 in.
Length (English) 48 in.
Width (English) 48 in.
Product Type Sterilization Wrap (Heavy-duty)
Length (Metric) 121.9 cm
Width (Metric) 121.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.