Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovating Science™ Green Chemistry: The Production of Biodiesel



Click to view available options
Grade:
7 to 14
Description
Includes
- 500mL vegetable oil (4)
- 25mL methyl alcohol (15)
- 20g potassium hydroxide (15)
- Micro-burners (2)
Requires
Main activity requires 250mL beakers, 25mL graduated cylinders, 250mL graduated cylinders, thermometers, hotplate/stirrers, electronic balance, Parafilm™, large pipets and bulbs or separatory funnels or wash bottles. Optional washing process activity requires containers with sealable caps large enough to hold 200mL of liquid and distilled water.
- Crude biodiesel produced is of sufficient quality for use in the demonstration of the burning qualities of both biodiesel and vegetable oil
- Also included is an optional small-scale exercise where students use a washing procedure for the crude biodiesel (if you wish to have the students experience the full process of producing biodiesel to meet quality levels necessary for use in vehicles)
Specifications
Specifications
Certifications/Compliance | 49 CFR 173.4 |
Product Type | Production of Biodiesel |
Color | White |
Grade | 7 to 14 |
Age | 13 to 20 |
For Use With (Application) | Perform two-phase process to produce small batches of crude biodiesel |
Includes | 500ml vegetable oil 4, 25ml methyl alcohol 15, 20g potassium hydroxide 15, micro burners 2 |
Quantity | 1 |
Dimensions (L x W x H) | 10 x 10 x 10 in. |
Class Size | 15 Lab Groups |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction