Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Matrix - Green (Bulk Matrix from FastRNA Green)

Catalog No. mp116040801 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
1 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116040801 1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP116040801 Supplier MP Biomedicals™ Supplier No. 116040801
Only null left
Add to Cart
Add to Cart

Matrix - Green (Bulk Matrix from FastRNA Green) has 1.4 mm ceramic spheres that are ready for CE IVD labeling of clinical applications. For research use only.

  • 1.4 mm ceramic spheres
  • Ready for CE IVD labeling of clinical applications
  • For Research use only
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Zirconium Oxide Coated Beads
Color Off White
Diameter (English) 0.06 in.
Diameter (Metric) 1.4 mm
For Use With (Equipment) FastPrep™ instruments or any bead beater.
Packaging Type Bulk Packaged
Product Type Ceramic spheres
Quantity 1 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.