Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ GreenSep™ Pyridyl Amide SFC HPLC Column, 5 μm Particle Size

Catalog No. 111005733 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
15 cm
25 cm
Diameter (Metric):
30 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-5733 15 cm 30 mm
11-100-5653 25 cm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-5733 Supplier MilliporeSigma™ Supelco™ Supplier No. ES5358
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

A metal free, ultra high purity chromatographic media that is pressure stable and specifically engineered for high performance SFC separations.

The surface of the column packing is treated to produce optiμm SFC separation interactions and loading capacity while maintaining superior peak shape performance for many chemicals. Greensep™ Silica is available for analytical and preparative column formats in particle sizes from 1.8 μm to 20 μm.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 30 mm
Length (Metric) 15 cm
Particle Size 5 μm
Pore Size 120 Å
Stationary Phase Pyridyl Amide
Product Line GreenSep
Matrix Pyridyl Amide Phase
Phase SFC
Technique SFC HPLC

GreenSep is a trademark of ES Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.