Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Glycolytic Inhibitor Tubes

Catalog No. 22040207
Click to view available options
Capacity (Metric):
2 mL
4 mL
5.5 mL
Closure Color:
Gray with Black Ring
Gray with White Ring
This item is not returnable. View return policy

Catalog No. 22-040-207

Supplier: Greiner Bio-One 454297

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Suitable for analysis of blood glucose and lactate.

  • Contain an anticoagulant and a stabilizer: potassium oxalate and sodium fluoride
  • Clear as glass with equal or better performance
  • Molded to be virtually unbreakable, providing a better level of safety than glass
  • Tubes have an 18-month shelf life from the date of manufacture
  • Nonscrew Safety Pull Caps remove with a gentle pull

Order Info

Note: Minimum order quantity is 1200 tubes.

TRUSTED_SUSTAINABILITY

Specifications

Closure Type Safety Pull Cap
Capacity (Metric) 4 mL
Closure Color Gray with Black Ring
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.