Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Glycolytic Inhibitor Tubes
Click to view available options
Capacity (Metric):
2 mL
4 mL
5.5 mL
Closure Color:
Gray with Black Ring
Gray with White Ring
Description
- Contain an anticoagulant and a stabilizer: potassium oxalate and sodium fluoride
- Clear as glass with equal or better performance
- Molded to be virtually unbreakable, providing a better level of safety than glass
- Tubes have an 18-month shelf life from the date of manufacture
- Nonscrew Safety Pull Caps remove with a gentle pull

Specifications
Specifications
Closure Type | Safety Pull Cap |
Capacity (Metric) | 2 mL |
Closure Color | Gray with White Ring |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction