Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One VACUETTE™ Heparin Blood Collection Tubes
Click to view available options
Capacity (Metric):
2 mL
4 mL
6 mL
9 mL
Closure Type:
Non-ridged Pull Cap
Additive:
Lithium Heparin
Sodium Heparin
Description
VACUETTE™ Heparin Blood Collection Tubes have a green top and contain spray-dried lithium, sodium or ammonium heparin on the inner walls and are usedin clinical chemistry, immunology and serology. The anticoagulant heparin activates antithrombin, which blocks the clotting cascade and thus produces a whole blood/plasma sample.
- Tubes are supplied in packs of 50 pieces
- For venus blood collection
- Primarily used for drawing blood for chemistry and immunochemistry testing
- Made out of virtually unbreakable PET plastic
- Provides improved safety and hygiene during specimen collection procedures with the advantage of being as clear as glass
- VACUETTE™ Lithium Heparin Blood Collection Tubes are also available with a gel separator
- Heparin tubes from Greiner Bio-One are available in: LH Lithium Heparin, LH Lithium Heparin Sep and NH Sodium Heparin.
- CE marked

Specifications
Specifications
Product Type | Blood Collection Tube |
Additive | Lithium Heparin |
Material | PET |
Sterility | Sterile |
Closure Type | Non-ridged Pull Cap |
Capacity (Metric) | 9 mL |
For Use With (Equipment) | VACUETTE™ Blood Collection Needles |
Closure Color | Green with Black Ring |
Height (Metric) | 100 mm |
Tube Size | 16 x 100 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction