Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Premium Safety Needle System - Tube Touch
Click to view available options
Size:
20 G
22 G
Description
A passive safety engineered device (SED), fully protects the individual against needlestick injury at the time the venipuncture is terminated or interrupted.
- Activation via tube insertion
- Features automatic safety shield
- Position-guide on safety shield aids skin penetration visualization
- No blood splatter
- Color-coded cap for easy needle gauge identification
- Ergonomically designed with recessed thumb placement
- Activation and venipuncture termination simultaneously
- Cut away, flanged holder for low angle of insertion
- Simple and eco-friendly packaging
- Perforated device labeling
Specifications
Specifications
| Size | 20 G |
| Length (Metric) Needle | 31.75 mm |
| Sterility | Sterile |
| Length (English) Needle | 1.25 in. |
| Product Type | Safety Needle System |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction