Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Premium Safety Needle System - Tube Touch

Catalog No. p-4423636
Click to view available options
Size:
20 G
22 G
This item is not returnable. View return policy

Catalog No. 22-040-363

Supplier: Greiner Bio-One 450256

This item is not returnable. View return policy

Manual activation of the safety device not needed

A passive safety engineered device (SED), fully protects the individual against needlestick injury at the time the venipuncture is terminated or interrupted.

  • Activation via tube insertion
  • Features automatic safety shield
  • Position-guide on safety shield aids skin penetration visualization
  • No blood splatter
  • Color-coded cap for easy needle gauge identification
  • Ergonomically designed with recessed thumb placement
  • Activation and venipuncture termination simultaneously
  • Cut away, flanged holder for low angle of insertion

  • Simple and eco-friendly packaging
  • Perforated device labeling

TRUSTED_SUSTAINABILITY

Specifications

Size 22 G
Length (Metric) Needle 31.75 mm
Sterility Sterile
Length (English) Needle 1.25 in.
Product Type Safety Needle System
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.